Zoro Homepage

80-WellMicrotubeRack, PINK, PK5

  • Mfr # HS29025D

  • Zoro # G3608744


product price: $19.39
/pk 5, $3.88/ea

Key Features

Color
Pink
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
80
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS29025D
Zoro #
G3608744
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
2 3/4 in
Length
9 in
Overall Width
2 3/4 in
Overall Height
1 in
Overall Length
9 in
Tube Size
11 mm
Overall Depth
9 in
Compartment Length
3/8 in
Overall Diameter
7 3/4 in

Details

Item
Tube Rack
Color
Pink
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
80
For Use With
Microcentrifuge Tubes
Format
5x16
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(80) Wells

Description

Item Tube Rack, Number of Compartments 80, Autoclavable Yes, Material Polypropylene, Pink, Height 1 in, Length 9 in, Width 2 3/4 in, Format 5x16, For Use With Microcentrifuge Tubes, Includes Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.