96-WellReversibleRack, NATURAL, PK5
Mfr # HS2345B
Zoro # G3663353
product price: $48.19
/pk 5, $9.64/eaKey Features
Height
2 in
Autoclavable
Yes
Width
4 3/4 in
For Use With
Microcentrifuge Tubes
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2345B
Zoro #
G3663353
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Width
4 3/4 in
Length
9 3/4 in
Overall Height
2 in
Overall Width
4 3/4 in
Overall Depth
8 1/2 in
Tube Size
0.05 mL, 1.5 mL, 2 mL
Overall Length
9 3/4 in
Compartment Length
1/4 in, 3/8 in
Overall Diameter
13 1/4 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
Microcentrifuge Tubes
Color
Natural
Material
Polypropylene
Number of Compartments
96
Includes
Translucent Snap Lid
Product Type
Test Tube Rack
Total Holding Capacity
(96) Wells
Compatible Product Type
0.5 mL Tubes, 1.5 mL Tubes, 2.0 mL Tubes
5
4 3/4 in
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Natural, Height 2 in, Length 9 3/4 in, Width 4 3/4 in, For Use With Microcentrifuge Tubes, Includes Translucent Snap Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.