96-WellReversibleRack, YELLOW, PK5
Mfr # HS2345F
Zoro # G3615062
product price: $47.29
/pk 5, $9.46/eaKey Features
Height
2 in
Autoclavable
Yes
Width
4 3/4 in
Color
Yellow
For Use With
Microcentrifuge Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2345F
Zoro #
G3615062
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Width
4 3/4 in
Length
9 3/4 in
Overall Length
9 3/4 in
Overall Depth
8 1/2 in
Tube Size
0.05 mL, 1.5 mL, 2 mL
Overall Height
2 in
Overall Width
4 3/4 in
Overall Diameter
13 1/4 in
Compartment Length
1/4 in, 3/8 in
Details
Item
Tube Rack
Autoclavable
Yes
Color
Yellow
For Use With
Microcentrifuge Tubes
Material
Polypropylene
Number of Compartments
96
Includes
Translucent Snap Lid
Product Type
Test Tube Rack
Compatible Product Type
0.5 mL Tubes, 1.5 mL Tubes, 2.0 mL Tubes
Total Holding Capacity
(96) Wells
5
4 3/4 in
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Yellow, Height 2 in, Length 9 3/4 in, Width 4 3/4 in, For Use With Microcentrifuge Tubes, Includes Translucent Snap Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.