Zoro Homepage

Basin, 55mL, PVC, nonsterile, PK100

  • Mfr # 120690

  • Zoro # G3692044


product price: $59.59
/pk 100, $0.60/ea

Key Features

For Use With
liquids
Height
1 in
Number of Compartments
1
Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120690
Zoro #
G3692044
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Diameter
6.5 in
Overall Height
1 3/8 in
Overall Length
4 1/2 in
Overall Depth
1 1/8 in

Details

For Use With
liquids
Number of Compartments
1
Material
PVC
Color
Clear
Type
Basin
Packaging
Bulk
Special Features
Thicker walls, crush resistant at corners, improved pour spouts, & 25ml graduation marks.
Material of Construction
PVC
Capacity
50mL
Item
Reagent Reservoir
Disposability
Single-Use
Capacity - Maximum
50 mL
Individually Wrapped
Bulk Packaged
Sterility
Non-Sterile

Description

Reagent Reservoir,PVC,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.