Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin, 4 Slots, 4 Compartments, 8-1/2" H

  • Mfr # HS23404

  • Zoro # G3313030


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Height
8 1/2 in
Overall Width
6 5/8 in
Color
Clear
Number of Compartments
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS23404
Zoro #
G3313030
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Overall Width
6 5/8 in
Overall Length
11 1/4 in
Overall Depth
6 1/4 in
Length
10 29/32 in
Depth
6 13/64 in
Overall Height
8 1/2 in
Compartment Length
11 1/4 in
Compartment Width
6 3/4 in

Details

Item
Bin
Material
Acrylic
Color
Clear
Number of Compartments
4
Number of Slots
4
Includes
Flip-Top Covers, Non-Skid Rubber Feet
Type
4-Place Compartment Dispenser
5
6 13/64 in
Holds
Lab Consumables
Autoclavable
No
Product Type
Storage Bin
Number of Slides Held
4
Compatible Product Type
Small Lab Items
Total Holding Capacity
Lab Consumables

Description

Item Bin, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 8 1/2 in, Length 10 29/32 in, Width 6 13/64 in, Includes Flip-Top Covers, Non-Skid Rubber Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.