Biohazard Bag, 31 7/8in L, 24inW, CLR, PK200
Mfr # HS1002C
Zoro # G3310495
product price: $221.99
/pk 200, $1.11/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Clear
Legend
Biohazard
Height
33 in
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1002C
Zoro #
G3310495
UPC #
-
Country of Origin
China
Dimensions
Height
33 in
Thickness
2 mm
Width
24 in
Overall Height
31 7/8 in
Overall Width
24 in
Details
Item
Biohazard Bag
Material
Polypropylene
Color
Clear
Legend
Biohazard
Bag Closure Type
None
Package Configuration
Flat Pack Box
Bags per Roll/Pack
200
Bottom Seal Type
Flat
Max. Load
Not Rated
Max. Temperature
250 Degrees F
Bags per Roll
Not a Roll
Bag Product Grouping
Autoclavable Biohazard Bags
Rolls per Package
Not a Roll
Product Type
Autoclave Bag
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Closure Type
None
Description
Biohazard Bag, Thickness 2 mm, Color Clear, Material Polypropylene, Overall Height 31 7/8 in, Product Type Autoclave Bag, Overall Width 24 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type None, Bags per Roll/Pack 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.