Zoro Homepage

Biohazard Bags, Red, PK200

  • Mfr # HS10322

  • Zoro # G3311868


product price: $156.99
/pk 200, $0.78/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Red
Legend
Biohazard
Height
23 in
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10322
Zoro #
G3311868
UPC #
-
Country of Origin
China

Dimensions

Height
23 in
Thickness
1.6 mil
Width
19 1/8 in
Overall Width
19 1/8 in

Details

Item
Biohazard Bags
Capacity
5 gal
Material
Polypropylene
Color
Red
Legend
Biohazard
Bag Closure Type
None
Package Configuration
Flat Pack
Max. Load
Not Rated
Scent
Fragrance Free
Max. Temperature
250 Degrees F
Bag Product Grouping
Biohazard Bags
Bottom Seal Type
Flat
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 5 gal, Trash Bag Material Polypropylene, Thickness 1.6 mil, Color Red, Bag Closure Type None, Width 19 1/8 in, Height 23 in, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.