Biohazard Bags, Red, PK500
Mfr # HS10320
Zoro # G3309600
product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Red
Legend
Biohazard
Height
12 in
Bag Closure Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10320
Zoro #
G3309600
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Thickness
1.6 mil
Width
8 in
Overall Width
8 in
Details
Item
Biohazard Bags
Capacity
1 gal
Material
Polypropylene
Color
Red
Legend
Biohazard
Bag Closure Type
None
Package Configuration
Flat Pack
Scent
Fragrance Free
Bottom Seal Type
Flat
Max. Load
Not Rated
Max. Temperature
250 Degrees F
Bag Product Grouping
Biohazard Bags
Product Type
Biohazard Bags
Description
Biohazard Bags, Capacity 1 gal, Trash Bag Material Polypropylene, Thickness 1.6 mil, Color Red, Bag Closure Type None, Width 8 in, Height 12 in, Bottom Seal Type Flat, Scent Fragrance Free, Legend Biohazard, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.