Biohazard Floor Model Container, PK6
- Mfr # BH2009
- Zoro # G724159036
product price:Â
$
112.99
/pk of 6, $18.83/ea
Sold in multiples of 6Â pks for
$677.94
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Height
27 in
Product Type
Biohazard Burn Box
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH2009
- Zoro #
- G724159036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 27 in
Details
- Item
- Biohazard Floor Container
- Product Type
- Biohazard Burn Box
- Material
- Cardboard
- Capacity
- 63 L
- Lid Features
- Built-In, Removable
- Color
- Blue/White
- Shell Material
- Cardboard
- Wire Color
- Blue/White
Description
Biohazard Floor Container, Capacity 63 L, Material Cardboard, Color Blue/White, Height 27 in, Width 12 in, Length 12 in, Product Type Biohazard Burn Box, Lid Features Built-In, Removable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.