Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box 15 And 50mL, Purple, PK5

  • Mfr # HS23271A

  • Zoro # G4165332


product price: $56.69
/pk 5, $11.34/ea

Key Features

Material
Polypropylene
Color
Purple
Overall Height
5 1/8 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23271A
Zoro #
G4165332
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Overall Diameter
21 in
Inside Height
3.62 in
Inside Dia.
19 in
Inside Width
4.75 in
Opening Dia.
19 in
Tube Size
16:15mL, 9:50mL
Tube or Vial Size - Minimum
15 mL
Tube or Vial Size - Maximum
50 mL

Details

Item
Conical Tube Storage Box
Material
Polypropylene
Color
Purple
Min. Temp. Rating
-80
Holds
Test Tubes
Max. Temp. Rating
121 Degrees C
Product Type
Conical Tube Storage Box
Number of Items Held
16
Product Holds
(16) 15 mL Tubes, (9) 50 mL Tubes
Number of Compartments
16

Description

Conical Tube Storage Box, Polypropylene, Purple, Overall Height 5-1/8 In., Overall Width 5-1/4 In., Overall Length 5-1/4 In., Overall Diameter 21, Inside Height 3-5/8 In., Inside Width 4-3/4 In., Inside Dia. 19, Opening Dia. 19, Holds Test Tubes, Min. Temp. Rating -80, Max. Temp. Rating 121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.