Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box, Cardboard, 50mm, Red, PK12

  • Mfr # HS2860CR

  • Zoro # G3789721


product price: $38.39
/pk 12, $3.20/ea

Key Features

Material
Cardboard
Color
Red
Overall Height
2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2860CR
Zoro #
G3789721
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Overall Diameter
21"
Inside Dia.
19.5"
Inside Height
1.75 in
Inside Width
4.87 in
Opening Dia.
19.5"
Tube or Vial Size - Maximum
2 mL
Tube or Vial Size - Minimum
1.5 mL

Details

Item
Container
Material
Cardboard
Color
Red
Holds
Test Tubes
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
120 Degrees C
Product Type
Container
Product Holds
1.5 to 2.0 mL Cryogenic Vials
Number of Compartments
100
Number of Items Held
100

Description

Container, Cardboard, Red, Overall Height 2 In., Overall Width 5.25 In., Overall Length 5.25 In., Inside Height 1.75 In., Inside Width 4.87 In., Holds Test Tubes, Min. Temp. Rating -196, Max. Temp. Rating 120, PK 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.