Zoro Homepage

Box, Cardboard, 75mm, White, PK12

  • Mfr # HS2860B

  • Zoro # G3887457


product price: $43.49
/pk 12, $3.62/ea

Key Features

Material
Cardboard
Color
White
Overall Height
3 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2860B
Zoro #
G3887457
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
Overall Diameter
21"
Inside Height
2.75 in
Opening Dia.
19.5"
Inside Width
4.87 in
Inside Dia.
19.5"
Tube or Vial Size - Maximum
2 mL
Tube or Vial Size - Minimum
1.5 mL

Details

Item
Container
Material
Cardboard
Color
White
Min. Temp. Rating
-196 Degrees C
Holds
Test Tubes
Max. Temp. Rating
120 Degrees C
Product Type
Container
Number of Compartments
100
Product Holds
1.5 to 2.0 mL Cryogenic Vials
Number of Items Held
100

Description

Box,Cardboard,3" Overall H,White,PK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.