Zoro Homepage

BoxTop Parafilm Dispenser, Natural

  • Mfr # 249412N

  • Zoro # G305255195


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249412N
Zoro #
G305255195
UPC #
-
Country of Origin
China

Description

BoxTop Parafilm Dispenser conveniently fits on box of Parafilm M to cut film quickly while protecting finger tips from injury and sharp blades. Easy to use - place BoxTop dispenser on top of a parafim box (rolls do not need to be removed) and pull sealing film through. Built-in safety blade slides and cuts film easily without using scissors. Made of durable ABS plastic and supplied with two safety blades. Each dispenser holds 2 x 2 inch roll or 1 x 4 inch roll.Conveniently fits on Parafilm box Cuts film quicklyEconomical
Dimensions (inches): 4.9 x 6.8 x 3.9 HShipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 7.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.