Zoro Homepage

Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia.

  • Mfr # HS20631B

  • Zoro # G3309138


product price: $14.65
/ea

Key Features

Color
Black
Type
Vacuum/Pressure
Material of Construction
Rubber
Diameter
2.09 in
For Use With
Gas Sampling, Pumping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20631B
Zoro #
G3309138
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.09 in
Height
137 mm
Overall Length
5 3/8 in
Overall Diameter
53 1/8 mm

Details

Color
Black
Type
Vacuum/Pressure
Material of Construction
Rubber
Item
Bulb Pipette Controller
For Use With
Gas Sampling, Pumping
Capacity
85mL
Material
Rubber
Number of Channels
1
Compatible Product Type
Gas Sampling, Pumping
Pipettor Type
Manual Bulb Controller
Capacity - Minimum
85 mL
Sterility
Non-Sterile
Product Type
Bulb Pipette Controller
Capacity - Maximum
85 mL
Disposability
Reusable
Autoclavable
Not Autoclave Compatible

Description

Bulb,Rubber,85mL Cap.,137mm H,2.09" dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.