Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capsule/Tablet Counting Tray, Rect, PK10

  • Mfr # 120846

  • Zoro # G906129185


product price: $59.49
/pk 10, $5.95/ea

Key Features

Material
Polystyrene
Color
White
Overall Length
10 1/4 in
Product Type
Pill Counting Tray
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120846
Zoro #
G906129185
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Overall Width
5 1/4 in
Overall Height
1/2 in

Details

Material
Polystyrene
Color
White
Item
Counting Tray
Product Type
Pill Counting Tray

Description

Counting Tray, Overall Height 1/2 in, Overall Length 10 1/4 in, Overall Width 5 1/4 in, Product Type Pill Counting Tray, Compartment Legend Not Applicable, Dishwasher Safe Not Applicable, Number of Compartments Not Applicable, Color White, Material Polystyrene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.