Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardboard Cryogenic Freezer Box, Wht, PK10

  • Mfr # 120220

  • Zoro # G6104310


product price: $58.91
/pk 10, $5.89/ea

Key Features

Material
Cardboard
Color
White
Overall Height
1.6 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120220
Zoro #
G6104310
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.6 in
Overall Length
5 1/4 in
Overall Width
5 1/4 in

Details

Item
Cryogenic Vial Freezer Box
Material
Cardboard
Color
White
Includes
Box Partition
Product Type
Freezer Box

Description

Cryogenic Vial Freezer Box,White,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.