Zoro Homepage

Cardboard Slide Tray, 30 Capacity, 4/PK

  • Mfr # 247852

  • Zoro # G904971847


product price: $71.69
/pk 4, $17.92/ea

Key Features

Length
1.5 in
Height
11 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247852
Zoro #
G904971847
UPC #
-
Country of Origin
China

Dimensions

Length
1.5 in
Height
11 in
Width
13 in

Description

Cardboard Slide Trays provide an economical and convenient method for storing slides. Slides are easily inserted into individual horizontal compartments that have a cutout to facilitate removal. Hinged cover features a printed location index and protects slides when closed.
Dimensions 30 Slide Tray (mm): 281 x 328 x 10Shipping Weight: 3.7501 lbs
Shipping Dimensions: 13.00 x 11.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.