Zoro Homepage

Clinical 4-Way Rack, Blue, pk5, PK 5

  • Mfr # 120684

  • Zoro # G6147777


product price: $80.59
/pk 5, $16.12/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 10 Test Tubes
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120684
Zoro #
G6147777
UPC #
-
Country of Origin
China

Dimensions

Height
3.8"
Width
2.8"
Depth
9.1"
Tube Size
13 mm, 17 mm
Compartment Length
1/2 in, 3/4 in

Details

Item
Clinical 4-Way Rack
Lab Rack Capacity
Holds 10 Test Tubes
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
12
Load Capacity
3500 lb.
Holding Capacity
Holds 10 Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(12) Wells (Side A), (12) Wells (Side C), (18) Wells (Side B), (18) Wells (Side D)
Compatible Product Type
Blood Collection and Culture Tubes

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 12, Autoclavable Yes, Material Polypropylene, Blue, Includes Not Applicable, Lab Rack Capacity Holds 10 Test Tubes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.