Zoro Homepage

Cooler, Polycarbonate, 0.5-2mL

  • Mfr # 120075

  • Zoro # G8042185


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Blue
Overall Height
4 in
Overall Length
9 5/8 in
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120075
Zoro #
G8042185
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 in
Overall Length
9 5/8 in
Overall Width
4 1/8 in

Details

Item
Cooler
Material
Polycarbonate
Color
Blue
Holds
Tubes
Capacity
2 mL
Product Type
Mini-Cooler

Description

Cooler, Capacity 2 mL, Color Blue, Overall Height 4 in, Overall Length 9 5/8 in, Overall Width 4 1/8 in, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.