Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Cane Sleeves, Plastic, PK100

  • Mfr # HS23210

  • Zoro # G3308919


product price: $84.39
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Natural
Overall Height
0 in
Overall Length
10 3/4 in
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS23210
Zoro #
G3308919
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0 in
Overall Length
10 3/4 in
Overall Width
5/8 in
Overall Diameter
0.57 in

Details

Item
Cryogenic Cane Sleeves
Material
Plastic
Color
Natural
Holds
Vial Canes
Product Type
Cryogenic Cane Sleeve
Compatible Product Type
Vials Aluminum Canes

Description

Cryogenic Cane Sleeves, Plastic, Natural, Overall Height 10.83 In., Overall Width N/A, Overall Length N/A, Overall Diameter 0.57 In., Holds Vial Canes, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.