Zoro Homepage

Cryogenic Vial Cane, Al, 11.81" H, PK12

  • Mfr # HS23206

  • Zoro # G3311247


product price: $27.79
/pk 12, $2.32/ea

Key Features

Material
Aluminum
Color
Silver
Overall Height
0 in
Overall Length
11 3/4 in
Overall Diameter
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23206
Zoro #
G3311247
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0 in
Overall Length
11 3/4 in
Overall Diameter
0.47 in
Tube Size
1.5/2 mL

Details

Item
Cryogenic Vial Cane
Material
Aluminum
Color
Silver
Autoclavable
No
Holds
Tubes, Vials
Product Type
Cryogenic Vial Cane
Number of Compartments
6
Compatible Product Type
Cryogenic Vials
Total Holding Capacity
6

Description

Item Cryogenic Vial Cane, Number of Compartments 6, Autoclavable No, Material Aluminum, Silver, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.