
Digital Orbital Shaker
Mfr # 249255
Zoro # G016464121
product price: $1,720.99
/ea
Free Shipping & Returns
Key Features
Material
Durable Abs Construction, Silicone Edge Design Mat
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
12.4 in
Height
12.2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249255
Zoro #
G016464121
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12.4 in
Height
12.2 in
Length
7.8 in
Details
Material
Durable Abs Construction, Silicone Edge Design Mat
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Gray
Display
Digital Display
Standards
CE Marked, Intertek (US, CA), ROHS3 and WEEE
Item
Digital Orbital Shaker
Capacity
Up To 10 LB Load
Voltage
110–240 VAC, 50/60 Hz
Description
Digital Orbital Shaker accommodates a vast array of containers and vessels that most typical laboratories require to shake. Features Hi-Lo sides to create tube or vessel holding patterns with elasticated cords. Platform holds assay plates, dishes, Erlenmeyer flasks, reagent bottles, irregular shaped vessels and much more. Unit instantly adjusts to weight load changes and unbalanced loads with no-stop electronic motor feedback allowing for truly reproducible results. Durable ABS construction is suitable for use in incubators excluding C02 and cold rooms. Unit features starting speed of 20rpm and is ideal for aerating delicate cell lines and de-staining low percentage agarose or acrylamide gels.Design offers soft start and shut down to reduce spilling from full vessels; handles heavy loads up to 10 lbs4.5 kg; and overload protection. Easy to clean with silicone edge design and seamless tray mat that is fully removable. The tray shape helps prevent any liquids from getting inside the shaker. Supplied with Digital Orbital Shaker, Skid-free Rubber Platform Mat, 8 Bungee Cord Set, Universal hi-lo Platform with Soft Rubber Edge Bumpers, 1 Low Voltage, Double Insulated Power Adapter 110240VAC, 50/60 Hz with 4 Interchangeable Plug Types.Shaker Tray Capacity :6 standard or deepwell assay platesmore ifstacking of platesis an option25 x 50ml Erlenmeyer Flasks16 x 125ml Erlenmeyer Flasks9 x 250ml Erlenmeyer Flasks4 x 500ml Erlenmeyer Flasks4 x 1L Erlenmeyer Flasks1 x 2L Erlenmeyer Flasks36 x 50ml Beakers25 x 100ml Beakers16 x 250ml Beakers9 x 400ml Beakers4 x 1L BeakerSpecifications:Speed Range: 20 - 300 rpm, 1 rpm incrementsOrbit Diameter: 19.0 mm 0.8RunTime Range: 0 to 74 hours and 59 minutes, 1 second increments or continuousMaximum Load: 4.5 kg 10 poundsAmbient conditions: 2 to 40C 36 to 104F; 20 to 80% RH, non-condensingPlatform interior dimensions: 11 x 11 inches 27.9 x 27.9 cmDimensionsOD: 12.4 x 7.8 x 12.2 inches 31.4 x 19.7 x 31 cmCertifications: CE, Intertek US, CA, ROHS3 andWEEEShipping Dimensions: 16.00 x 10.00 x 16.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.