DISPOSABLE DELTA CELL SPREADER, PK500
Mfr # HS8151
Zoro # G4672491
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Height
6.8 in
Size
172X37X4mm
Features
Delta-Shaped Head Distributes Pressure Evenly For Smooth Spreading
Application
Spreading Cells
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS8151
Zoro #
G4672491
UPC #
-
Country of Origin
China
Dimensions
Height
6.8 in
Size
172X37X4mm
Details
Item
Disposable Cell Spreader
Features
Delta-Shaped Head Distributes Pressure Evenly For Smooth Spreading
Application
Spreading Cells
Material
ABS
Color
Purple
Product Type
Cell Spreader
Description
Disposable Cell Spreader, Product Type Cell Spreader, Material ABS, Application Spreading Cells, Color Purple, Height 6.8 in, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.