Zoro Homepage

Disposal Box, 1 Slots, 8-7/64" H

  • Mfr # HS234634

  • Zoro # G3312540


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Height
8 7/64 in
Overall Width
6 3/4 in
Color
Clear
Depth
6 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS234634
Zoro #
G3312540
UPC #
-
Country of Origin
United States

Dimensions

Height
8 7/64 in
Overall Width
6 3/4 in
Depth
6 45/64 in
Overall Length
6 1/8 in
Overall Depth
6 3/4 in
Overall Height
8 1/8 in
Length
6 7/64 in

Details

Item
Disposal Box
Material
Acrylic
Color
Clear
Number of Compartments
1
5
6 45/64 in
Number of Slots
1
Type
Pipette Tip
Holds
Pipette Tips
Product Type
Disposal Box
Product Holds
Pipette Tips

Description

Disposal Box,1 Slots,8-7/64" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.