Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider, 81 Cell, 9x9, PK12

  • Mfr # HS2860H

  • Zoro # G3898526


product price: $30.89
/pk 12, $2.57/ea

Key Features

Material
Cardboard
Color
White
Overall Height
1.5 in
Overall Length
5 1/8 in
Overall Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2860H
Zoro #
G3898526
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Length
5 1/8 in
Overall Width
5 1/8 in

Details

Item
Divider
Material
Cardboard
Color
White
Max. Temp. Rating
120 Degrees C
Min. Temp. Rating
-196 Degrees C
Holds
(81) 1.5/2.0mL Tubes
Product Type
Freezer Box Partition/Divider

Description

Divider,81 Cell,9x9,PK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.