Zoro Homepage

Drawer Organizer, 3 Slots, 2-1/2" H

  • Mfr # HS2538A

  • Zoro # G3310197


product price: $48.19
/ea

Key Features

Material
Polystyrene
Height
2 1/2 in
Overall Width
12 1/8 in
Color
White
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2538A
Zoro #
G3310197
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Overall Width
12 1/8 in
Depth
2 1/2 in
Length
17 29/32 in
Overall Length
17 7/8 in
Overall Height
2 1/2 in
Overall Depth
2 1/2 in
Compartment Length
17 in
Compartment Width
3 1/8 in, 4 1/4 in

Details

Item
Drawer Organizer
Material
Polystyrene
Color
White
Autoclavable
No
Holds
Lab Supplies
Number of Slots
3
Number of Compartments
3
Type
3-Place Compartment
5
12 7/64 in
Product Type
Lab Drawer Organizer
Total Holding Capacity
Lab Supplies
Compatible Product Type
Laboratory Supplies
Number of Slides Held
3

Description

Item Drawer Organizer, Number of Compartments 3, Autoclavable No, Material Polystyrene, White, Height 2 1/2 in, Length 17 29/32 in, Width 12 7/64 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.