Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bulb, Latex Rubber, 1ml, 72/PK

  • Mfr # 142821

  • Zoro # G105299559


product price: $60.09
/pk 72, $0.83/ea

Key Features

Length
5 in
Width
4.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142821
Zoro #
G105299559
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
4.5 in
Height
2 in

Description

Dropper bulbs made from natural latex rubber for use with all small pipettes and Pasteur pipettes. Attach easily to pipettes for controlled dropping of liquids. Available to fit 1 ml pipettes and packaged 72 droppers per case. Dropper bulbs can be used with Disposable Plastic Pasteur Pipets also available from RPI.
1.5 Inches LongShipping Weight: 0.2701 lbs
Shipping Dimensions: 4.50 x 2.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.