Zoro Homepage

Dropper Bulb, Latex Rubber, 2ml, 72/PK

  • Mfr # 142822

  • Zoro # G205299572


product price: $64.69
/pk 72, $0.90/ea

Key Features

Length
2 in
Width
6 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142822
Zoro #
G205299572
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
6 in
Height
6.5 in

Description

Dropper bulbs made from natural latex rubber for use with all small pipettes and Pasteur pipettes. Attach easily to pipettes for controlled dropping of liquids. Available to fit 2 ml pipettes and packaged 72 droppers per case. Dropper bulbs can be used with Disposable Plastic Pasteur Pipets also available from RPI.
1.75 Inches LongShipping Weight: 0.2701 lbs
Shipping Dimensions: 6.00 x 6.50 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.