Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duraporter Box, Red

  • Mfr # 246816

  • Zoro # G605299233


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246816
Zoro #
G605299233
UPC #
-
Country of Origin
China

Description

DuraPorter provides a secure and clean environment for carrying biological and clinical samples from one location to another. Ideal for use with a variety of laboratory items such as tubes, bottles, vials and instruments. DuraPorter transport boxes are constructed from high clarity polycarbonate that allows easy visibility of contents.Transport boxes feature a positive latching hinged lid, leak tight silicone gasket, three integral clasps and a folding handle. Lid opens 180° for easy access to the interior compartment. Supplied with dividers to customize interior space.Transport boxes can be autoclaved at 121°C for a maximum of 15 minutes.Note: Handles should remain open during autoclaving process.
Outside dimensions (inches): 15 x 7 3/4 x 6 1/4 H Inside dimensions (inches): 13 x 6 x 6 HShipping Weight: 3.0001 lbs
Shipping Dimensions: 15.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.