Zoro Homepage

eCount Electronic Colony Counter

  • Mfr # 810530

  • Zoro # G505299432


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810530
Zoro #
G505299432
UPC #
-
Country of Origin
China

Dimensions

Length
3.5 in
Width
10.25 in

Description

eCount combines a precision electronic counter with a Sharpie pen for marking petri dishes when counting colonies. Unique counter prevents counting errors such as double counting of colonies. Features easy to use touch controls and a visual or audible signal to identify each count. Includes on fine point black Sharpie pen and stand. Additional features include light, ergonomic body is balanced for easy manipulation; convenient easy to use touch controls for multiple counts, sums, counting up or down and turning the unit on/off; count up/down verification; Hand Tally Adapter allows for use as a digital tally counter; audible beep or LED flash verifies each count; displays totals for up to 32 individual counts or zones; quick and easy to change between different colored markers to check different colony counts in the same view; op to 999 colonies per zone helps simplify the counting process. Package includes counter, black Sharpie pen, CR1225 3.0 Lithium Battery, hand tally adapter and weighted stand.
Up and down countingMultiple countsTotal countsMemory feature stores 32 separate countsCounter accepts both fine and extra fine point Sharpie pens>Shipping Weight: 1 lbs
Shipping Dimensions: 10.25 x 4.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.