Zoro Homepage

Foil Roll, Aluminum, Standard, 500 ft., 6"

  • Mfr # HS23536A

  • Zoro # G4160134


product price: $27.19
/ea

Key Features

Type
Standard
Width
6 in
Roll Length
500 ft.
Sheet Size
6" x 6"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23536A
Zoro #
G4160134
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Roll Length
500 ft.
Sheet Size
6" x 6"
Overall Width
6 in

Details

Item
Foil Roll
Type
Standard
Color
Silver
Material
Aluminum
For Use With
dispensor
Product Type
Foil Roll
Compatible Product Type
Dispenser

Description

Foil Roll, Width 6 In., Color silver, For Use With dispensor, Material of Construction Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.