Shop HEATHROW SCIENTIFIC
See all product information
Create Account
FreezerRack, 22-3/8"W, SS
- Mfr # HS2864
- Zoro # G3894012
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Length
5 3/8 in
Overall Width
22 3/8 in
Includes
Pull-Out Wire Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2864
- Zoro #
- G3894012
- UPC #
- -
- Country of Origin
- China
- Item
- Freezer Rack
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Pull-Out Wire Handle
- Holds
- Cryo-Boxes
- Product Type
- Freezer Rack
- Compatible with Manufacturer Model Number
- HS23381B
- Compatible Product Type
- Cryostorage Tube Boxes
- Compatible Manufacturer Model Number
- HS23300D, HS23325A, HS23381B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5 3/8 in
- Overall Width
- 22 3/8 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Freezer Rack, Holds Cryo-Boxes, Number of Compartments 4, Compartment Size 3 In, Height 9-1/2 In, Length 22-1/2 In, Color Silver, For Use With cryo-boxes, Tube Size 3.0mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.