FreezerRack, 5-1/2"W, SS
- Mfr # HS2862HA
- Zoro # G4117163
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Overall Length
16 3/8 in
Overall Width
5 1/2 in
Includes
Pull-Out Wire Handle on Each End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS2862HA
- Zoro #
- G4117163
- UPC #
- -
- Country of Origin
- China
- Item
- Freezer Rack
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Pull-Out Wire Handle on Each End
- Holds
- Cryo-Boxes
- Product Type
- Freezer Rack
- Compatible Product Type
- Cryostorage Tube Boxes
- Compatible Manufacturer Model Number
- 120034, 120035, 120036, 120037, 120038, 120039, 120040, 120041
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 16 3/8 in
- Overall Width
- 5 1/2 in
- Wire Rope Length
- 16 3/8 in
- Length
- 16 3/8 in
Description
FreezerRack,5-1/2"W,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.