Zoro Homepage

GUSTO Centrifuge Package, Max. Speed 12,500 rpm

  • Mfr # HS10050

  • Zoro # G8334786


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Speed Control - Centrifuges
Variable
Maximum Test Tube Size
2 mL
Overall Depth
8 in
Temp. Range (F)
36 Degrees to 104 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10050
Zoro #
G8334786
UPC #
-
Country of Origin
China

Dimensions

Maximum Test Tube Size
2 mL
Overall Depth
8 in
Overall Width
6 3/4 in
Rotor Dia.
4.5 in
Overall Height
8 in
Rotor Diameter
4 1/2 in

Details

Motor Type
Brushless
Speed Control - Centrifuges
Variable
Temp. Range (F)
36 Degrees to 104 Degrees
Lab Rotor Material
Plastic
Max. Speed - Lab Equipment
12,500 RPM
Capacity - Lab Equipment
12 x 1.5/2.0mL, 32 x 0.2mL, 4 x 8mL
Temp. Accuracy (F)
+/- 1 Degrees
Noise Reduction Rating NRR (dB)
30
Item
Centrifuge Package
Temp. Range (C)
2 Degrees to 40 Degrees
Type - Centrifuge
Micro
Color
Blue
Hz
50/60
Amps
8.3
Refrigerated
No
Temp. Accuracy (C)
+/- 1 Degrees
Maximum RCF
9,783 x g
Max. Temp. (C)
40 Degrees C
Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
Display
Digital
Item - Centrifuges
Centrifuge with Rotor
Programmable
Yes
Voltage
100/240V AC
Lab Rotor Type
Angled, Fixed
Adapters Included
(12) 0.2 mL, (12) 0.5 mL
Speed Control
Variable
Maximum Test Tube Volume
2 mL
Product Type
Universal
Includes
(12) 0.2/0.5 mL Tube Adapters, (12) 1.5/2.0 mL Tube Rotors, (32) 0.2 mL Tube Rotors (Singles, or 4 x 8 Strip)
Standards
CE, RoHS2, SGS, UKCA, WEEE
Capacity
12 x 1.5 to 2.0 mL, 32 x 0.2 mL, 4 x 8 mL
Maximum Speed
12,500 RPM
Compatible Product Type
Clinical Diagnostic Applications, HPLC Protocols, Microfilter Cell Separation, PCR
Frequency
50/60 Hz
Temperature Accuracy
+/-0.56 Degrees C
Display Type
Digital
Noise Reduction Rating NRR
30 dB
Rotor Type
Fixed
Operating Temperature - Minimum
2 Degrees C
Current
8.3 A
Rotor Material
Plastic
Operating Temperature - Maximum
40 Degrees C

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x 1.5/2.0mL, 32 x 0.2mL, 4 x 8mL, Max. Speed - Lab Equipment 12,500 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 0.2 mL, (12) 0.5 mL, Lab Rotor Material Plastic, Rotor Dia. 4.5 in, Overall Depth 8 in, Overall Height 8 in, Overall Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.