Zoro Homepage

High Speed Digital Vortexer - Purple

  • Mfr # 400741P

  • Zoro # G216464167


product price: $780.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400741P
Zoro #
G216464167
UPC #
-
Country of Origin
Unknown

Description

The High Speed Digital Vortexer combines digital precision, ergonomic comfort, and durable construction, featuring variable speed control, low activation force, stability, and chemical resistance. Variable speed control offers flexibility and precise control of mixing intensity from 600 up to 3,600rpm. Multiple-position head allows vortexing at angles beyond 90 degrees for enhanced versatility. Ergonomic design prevents user fatigue with minimal activation force, supporting both touch start and continuous operation for convenience. Constructed of ABS and silicone, resists common chemicals, facilitates easy cleaning, and provides lasting performance. Digital precision Multi postion mixing 600-3,600 rpm 5 Year warrantySpeed: 600-6,300rpm, intermittent , 600-2,600rpm, continuous Run Time : 0-50 hrs, continuous up to 1 min, intermittentOrbit: 5.8 mmOperating Range: 0C to 40C 32F to 104FMaximum Load Continuous: 0.55 lbs 250 gramsDimensions: 7.9 x 6.1 x 5.6 in Electrical Req: 100-240 VAC, 50/60Hz, 2.5AWeight: 5.4 lbs 2.4 kgWarranty: 5 yearCertifications: CE, UKCA, RoHS, and WEEEShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.