Zoro Homepage

Ice Bucket, Round, 4L, Black

  • Mfr # HS28714K

  • Zoro # G4186323


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black
Overall Height
7 in
Overall Diameter
9 1/4 in
Inside Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS28714K
Zoro #
G4186323
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Diameter
9 1/4 in
Inside Height
6 in
Inside Dia.
26 in
Opening Dia.
27 in
Inside Width
8 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane
Color
Black
Holds
Liquids
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
240
Product Type
Ice Bucket with Lid
Capacity
4 L

Description

Bucket, Polyurethane, Black, Overall Height 7, Overall Length 9.25, Overall Diameter 36, Inside Height 6, Inside Width 8, Inside Dia. 26, Opening Dia. 27, Holds Liquids, Min. Temp. Rating -196, Max. Temp. Rating 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.