Zoro Homepage

Ice Pan, Square, 1L, Green

  • Mfr # HS28721G

  • Zoro # G3994006


product price: $73.99
/ea

Key Features

Material
Polyurethane
Color
Green
Overall Height
5 in
Overall Length
8 in
Overall Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS28721G
Zoro #
G3994006
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
8 in
Overall Width
10 7/8 in
Inside Width
5.5 in
Inside Height
3.25 in
Inside Dia.
19.5 in
Opening Dia.
24 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane
Color
Green
Min. Temp. Rating
-196 Degrees C
Max. Temp. Rating
240 Degrees C
Holds
Liquids
Product Type
Ice Bucket with Lid
Capacity
1 L

Description

Ice Pan, Polyurethane, Green, Overall Height 5 In., Overall Width 10.9 In., Overall Length 8 In., Overall Diameter 22 In., Inside Height 3.25 In., Inside Width 5.5 In., Inside Dia. 19.5 In., Opening Dia. 24 In., Holds Liquids, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 240 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.