Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Pan, Square, 4L, Blue

  • Mfr # HS28724B

  • Zoro # G4081332


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Blue
Overall Height
6 in
Overall Length
10 1/4 in
Overall Width
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS28724B
Zoro #
G4081332
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Length
10 1/4 in
Overall Width
15 1/4 in
Inside Dia.
31 in
Inside Height
5 in
Inside Width
7.5 in
Opening Dia.
34.5 in

Details

Item
Ice Bucket with Lid
Material
Polyurethane
Color
Blue
Max. Temp. Rating
240
Holds
Liquids
Min. Temp. Rating
-196 Degrees C
Product Type
Ice Bucket with Lid
Capacity
4 L

Description

Ice Pan, Polyurethane, Blue, Overall Height 6, Overall Width 15.2, Overall Length 10.2, Overall Diameter 36, Inside Height 5, Inside Width 7.5, Inside Dia. 31, Opening Dia. 34.5, Holds Liquids, Min. Temp. Rating -196, Max. Temp. Rating 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.