Zoro Homepage

Lab Alert Triple 3 Channel Timer

  • Mfr # 820030

  • Zoro # G816554985


product price: $72.65
/ea

Key Features

Application
3 Channel Timer
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
2.6 in
Product Type
Timers
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820030
Zoro #
G816554985
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.6 in
Height
0.9 in
Length
3.4 in

Details

Item
Lab Alert Triple 3 Channel Timer
Application
3 Channel Timer
For Use With
Research or further manufacturing use only, not for food or drug use.
Product Type
Timers
Series
Lab Alert
Product Form
Channel Timer
Includes
1 X AAA Battery

Description

Triple Timer/Clock with three channels is designed to count up and down with simultaneous display. Time-Out and 60 second audible Alarm Channels may be started independently or simultaneously. Additional features include memory recall and timing capacity of 20 hours. Includes one AAA battery. Dim: 3.4 x 2.6 x 0.9. No. of Channels: Three Timing Capacity: 20 hr Count Direction: Up/Down No. of Display Digits: 10.5 Battery Included: One AAA Dimensions L x W x H: 3.4 x 2.6 x 0.9 in 8.6 x 6.6 x 2.2 cmShipping Weight: 0.22 lbsShipping Dimensions: 4.00 x 1.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.