Lab Drying Rack Basket, Plastic, PK 2
Mfr # 120792
Zoro # G202015861
product price: $20.69
/pk 2, $10.35/eaKey Features
Material
ABS Plastic
Length
5 5/8 in
Width
2 11/16 in
Height
2 1/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120792
Zoro #
G202015861
UPC #
-
Country of Origin
China
Dimensions
Length
5 5/8 in
Width
2 11/16 in
Height
2 1/4 in
Overall Width
2 3/4 in
Overall Height
2 1/4 in
Overall Length
5 5/8 in
Details
Item
Lab Drying Rack Basket
Material
ABS Plastic
Color
Clear
Autoclavable
No
Includes
(2) Drying Baskets
For Use With
Lab Drying Racks
Finish
Unfinished
Product Type
Drying Rack Basket
Description
Drying Basket,Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.