Zoro Homepage

Label Station, 11" L, 4.7" W, 3.5" H, Blue

  • Mfr # HS23460

  • Zoro # G3310276


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Use With
Labels
Material
Polymethyl Methacrylate
Length
11 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23460
Zoro #
G3310276
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Height
3.5 in
Overall Height
3 1/2 in
Overall Width
4 3/4 in
Width
4.7 in
Overall Length
11 in

Details

Item
Label Station
Color
Blue
For Use With
Labels
Material
Polymethyl Methacrylate
Mounting
Wall
Material of Construction
Polymethyl Methacrylate
Product Type
Label Station
Compatible Product Type
Labels
Mounting Style
Wall

Description

Label Station, Wall Mounting, Length 11 In., Width 4.7 In., Height 3.5 In., Color Blue, For Use With Labels, Material of Construction Polymethyl Methacrylate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.