Zoro Homepage

Laboratory Notebook, Grid, Black, 100 pg

  • Mfr # 212612

  • Zoro # G405299174


product price: $61.75
/ea

Key Features

Height
11.5 in
Width
9 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212612
Zoro #
G405299174
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Width
9 in
Length
1/2 in

Description

Laboratory notebooks are perfect for recording research data, experimental procedures and design ideas. Use notebooks to help keep information safe and well organized. Hardbound book with imitation leather cover and a title LABORATORY NOTEBOOK foil stampped on the cover. Notebooks feature numbered, acid-free pages that include spaces for title, project number, book number, date and witness signature. A red ribbon marker quickly and easily guides you to where you left off in your notes. Notebook cover is waterproof and chemical-resistant and books contain a periodic and conversion tables in the back.
Page Format: Grid Notebook Dimensions: 8.58 x 11.06 Inches (218 x 281 mm) Pages: 100 Color: BlackShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 11.50 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.