Shop HEATHROW SCIENTIFIC
See all product information
Create Account
Light Box, 6 1/4 in L
Mfr # 120661
Zoro # G6103820
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 1/4 in
Includes
(6) 1.5V AAA
Special Features
Dimensions (L x W x H): 6.2 x 5.9 x 0.6 in (15.8 x 15 x 1.4 cm)
Length
6 in
Accessory Type
Light Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120661
- Zoro #
- G6103820
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/4 in
- Length
- 6 in
- Wire Rope Length
- 6 1/4 in
Details
- Item
- Light Box
- Includes
- (6) 1.5V AAA
- Special Features
- Dimensions (L x W x H): 6.2 x 5.9 x 0.6 in (15.8 x 15 x 1.4 cm)
- Accessory Type
- Light Box
- For Use With
- 96-Well Plates, Electrophoresis Gels, Petri Dishes, Slides
Description
Light Box, Accessory Type Light Box, For Use With 96-Well Plates, Electrophoresis Gels, Petri Dishes, Slides, Overall Length 6 1/4 in, Special Features Dimensions (L x W x H): 6.2 x 5.9 x 0.6 in (15.8 x 15 x 1.4 cm), Includes (6) 1.5V AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.