Zoro Homepage

Low Temp PCR Rack, 96 Well, Blue, PK5

  • Mfr # 120539

  • Zoro # G6103540


product price: $39.99
/pk 5, $8.00/ea

Key Features

Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polycarbonate (Lid)
Autoclavable
No
Number of Compartments
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120539
Zoro #
G6103540
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5.2 mm
Compartment Length
1/4 in

Details

Item
Tube Rack
Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polycarbonate (Lid)
Autoclavable
No
Number of Compartments
96
Includes
Sliding Lid
Product Type
Test Tube Rack
Holding Capacity
Holds 96 Test Tubes
Compatible Product Type
Lab Samples
Total Holding Capacity
(96) Wells

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 96, Autoclavable No, Material Polycarbonate (Lid), Blue, Includes Sliding Lid, Lab Rack Capacity Holds 96 Test Tubes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.