Zoro Homepage

MAGFUGE Centrifuge Package, Max. Speed 12,500 rpm

  • Mfr # 120581

  • Zoro # G8331663


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
Item - Centrifuges
Centrifuge with Rotor
Amps
2.0/1.0
Hz
50/60
Max. Temp. (C)
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120581
Zoro #
G8331663
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Rotor Dia.
4.5 in
Overall Width
7 1/4 in
Maximum Test Tube Size
5 mL
Overall Depth
9 1/4 in
Rotor Diameter
4 1/2 in

Details

Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
Item - Centrifuges
Centrifuge with Rotor
Amps
2.0/1.0
Hz
50/60
Item
Centrifuge Package
Max. Temp. (C)
40 Degrees C
Capacity - Lab Equipment
12 x 1.5/2.0mL
Color
Gray, Purple
Lab Rotor Material
Plastic
Temp. Range (C)
2 Degrees to 40 Degrees
Maximum RCF
9,783 x g
Refrigerated
No
Type - Centrifuge
Micro
Lab Rotor Type
Angled, Fixed
Programmable
Yes
Noise Reduction Rating NRR (dB)
30
Temp. Accuracy (F)
+/- 1 Degrees
Motor Type
Brushless
Temp. Range (F)
36 Degrees to 104 Degrees
Voltage
100/240V AC
Temp. Accuracy (C)
+/- 1 Degrees
Speed Control - Centrifuges
Variable
Display
Digital
Max. Speed - Lab Equipment
12,500 RPM
Adapters Included
(12) 0.2 mL, (12) 0.5 mL
Speed Control
Variable
Maximum Test Tube Volume
0.5 mL
Product Type
Universal
Frequency
50/60 Hz
Operating Temperature - Maximum
40 Degrees C
Wattage
78 W
Display Type
Digital
Temperature Accuracy
+/-0.56 Degrees C
Maximum Speed
12,500 RPM
Operating Temperature - Minimum
2 Degrees C
Capacity
12 x 1.5 to 2 mL, 24 mL, 6 x 5 to 30 mL
Weight
4.08 lb
Rotor Type
Fixed
Standards
CE, RoHS2, SGS, WEEE
Rotor Material
Plastic
Noise Reduction Rating NRR
30 dB
Current
2 A

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x 1.5/2.0mL, Max. Speed - Lab Equipment 12,500 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 0.2 mL, (12) 0.5 mL, Lab Rotor Material Plastic, Rotor Dia. 4.5 in, Overall Depth 9 1/4 in, Overall Height 4 3/4 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.