Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGFUGE Centrifuge Package, Max. Speed 12,500 rpm

  • Mfr # 120582

  • Zoro # G8336703


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 1/4 in
Amps
2.0/1.0
Noise Reduction Rating NRR (dB)
30
Type - Centrifuge
Micro
Maximum RCF
9,783 x g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120582
Zoro #
G8336703
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 1/4 in
Overall Height
4 3/4 in
Overall Depth
9 1/4 in
Maximum Test Tube Size
5 mL
Rotor Dia.
4.5 in
Rotor Diameter
4 1/2 in

Details

Amps
2.0/1.0
Noise Reduction Rating NRR (dB)
30
Type - Centrifuge
Micro
Maximum RCF
9,783 x g
Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
Temp. Accuracy (C)
+/- 1 Degrees
Item
Centrifuge Package
Speed Control - Centrifuges
Variable
Capacity - Lab Equipment
12 x 1.5/2.0mL
Item - Centrifuges
Centrifuge with Rotor
Motor Type
Brushless
Lab Rotor Type
Angled, Fixed
Hz
50/60
Lab Rotor Material
Plastic
Temp. Range (C)
2 Degrees to 40 Degrees
Temp. Accuracy (F)
+/- 1 Degrees
Refrigerated
No
Programmable
Yes
Voltage
100/240V AC
Display
Digital
Max. Temp. (C)
40 Degrees C
Color
Blue, Gray
Max. Speed - Lab Equipment
12,500 RPM
Temp. Range (F)
36 Degrees to 104 Degrees
Adapters Included
(12) 0.2 mL, (12) 0.5 mL
Speed Control
Variable
Maximum Test Tube Volume
0.5 mL
Product Type
Universal
Wattage
78 W
Maximum Speed
12,500 RPM
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz
Display Type
Digital
Standards
CE, RoHS2, SGS, WEEE
Noise Reduction Rating NRR
30 dB
Weight
4.08 lb
Rotor Type
Fixed
Rotor Material
Plastic
Operating Temperature - Minimum
2 Degrees C
Current
2 A
Temperature Accuracy
+/-0.56 Degrees C
Capacity
12 x 1.5 mL to 2mL, 24 ml, 6 x 5 mL to 30 mL

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x 1.5/2.0mL, Max. Speed - Lab Equipment 12,500 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 0.2 mL, (12) 0.5 mL, Lab Rotor Material Plastic, Rotor Dia. 4.5 in, Overall Depth 9 1/4 in, Overall Height 4 3/4 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.