Magfuge Mini Centrifuge and Magnetic Stirrer, Gray/Purple

  • Mfr # 353130

  • Zoro # G104968807


product price:  $2,039.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353130
Zoro #
G104968807
UPC #
-
Country of Origin
China

Description

Unique MagFuge is an all-in-one unit that operates as a high speed centrifuge and magnetic stirrer. Low profile design is compact and ideal for all benchtops. Easy to use digital control offers quick programming of time, speed and functions. Manufactured from durable chemically resistant ABS and polycarbonate that is easy to clean, rugged and maintenance free.Centrifuge is supplied with 2 rotors and holds tube sizes: 0.2, 0.5, 1.5, 2.0, and 5.0 ml. Twelve (12) place rotor holds 1.5-2.0 ml tubes and 6 place rotor holds 5 ml tubes. Safety features include manual override for lid. High performance Magnetic Stirrer is designed to stir liquids up to 3 liters and provide powerful magnetic coupling to prevent spin-outs. Allows aggressive mixing, full dilution of samples, and multiple stirring modes (clockwise, counter clockwise, oscillate). Oscillation function is ideal for dissolving solids and stirring viscous liquids. Constantly changing direction of stirring ensures thorough mixing and reduces mixing time. Cool running unit features rare-earth magnets for reliable stirring and coupling. Supplied with Rotors, Tube Adapters, Silicone Mats, Power Adapter (4 plugs) and Stir bars.Certified: CED, ROHS2 and SGS.Two Units in OneEasy to use digital display
Specifications:Operating Temperature: 2°C - 40°CWeight: 4 poundsElectrical: 110-240VAC, 50/60HzDimensions: 9.25" x 7.25" x 5.00" HCentrifuge:Speed: 12,500 rpm maximumG-Force: 9,800 Time: 30 seconds - 60 minutesMagnetic Stirrer:Speed: 500 - 2,500 rpmG-Force: 9,873Time: 30 seconds - 60 minutesOscillate: Up to 99 timesShipping Weight: 4.0001 lbs
Shipping Dimensions: 10.00 x 8.00 x 5.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.