Zoro Homepage

MAGFUGE Rotor, Angle/Fixed, Plastic, 4" dia.

  • Mfr # 120622

  • Zoro # G7332957


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
For Use With
Centrifuge
Lab Rotor Material
Plastic
Max. Speed - Lab Equipment
12,500 RPM
Diameter
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120622
Zoro #
G7332957
UPC #
-
Country of Origin
China

Dimensions

Diameter
4.6 in
Overall Diameter
4 in

Details

Item
Laboratory Rotor
Adapters Included - Centrifuges
(12) 0.2mL, (12) 0.5mL
For Use With
Centrifuge
Lab Rotor Material
Plastic
Max. Speed - Lab Equipment
12,500 RPM
Capacity - Lab Equipment
12 x 0.2mL
Lab Rotor Type
Angled, Fixed
Maximum RCF
9785 x g
Adapters Included
(12) 1.5 to 2 mL
Product Type
Rotor
Relative Centrifugal Force - Maximum
9785 x g
Capacity
(12) 1.5 or 2 mL
Rotor Material
Plastic
Compatible Product Type
Centrifuges
Speed - Maximum
12,500 RPM
Rotor Type
Fixed

Description

Laboratory Rotor, Lab Rotor Type Angled, Fixed, Capacity - Lab Equipment 12 x 0.2mL, Lab Rotor Material Plastic, Max. Speed - Lab Equipment 12,500 RPM, Diameter 4.6 in, Adapters Included (12) 1.5 to 2 mL, For Use With Centrifuge, Maximum RCF 9785 x g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.