Zoro Homepage

MAGFUGE Rotor, Fixed, Plastic, 4" dia.

  • Mfr # 120624

  • Zoro # G7332826


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Max. Speed - Lab Equipment
2,000 RPM
Capacity - Lab Equipment
6 x 5mL
Lab Rotor Type
Fixed
Adapters Included - Centrifuges
None
Lab Rotor Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120624
Zoro #
G7332826
UPC #
-
Country of Origin
China

Dimensions

Diameter
4.6 in
Overall Diameter
4 in

Details

Item
Laboratory Rotor
Max. Speed - Lab Equipment
2,000 RPM
Capacity - Lab Equipment
6 x 5mL
Lab Rotor Type
Fixed
Adapters Included - Centrifuges
None
Lab Rotor Material
Plastic
For Use With
Stirrer
Adapters Included
None
Product Type
Rotor
Capacity
(6) 5 mL
Compatible Product Type
Stirrers
Rotor Type
Fixed
Rotor Material
Plastic
Speed - Maximum
2,000 RPM

Description

Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 6 x 5mL, Lab Rotor Material Plastic, Max. Speed - Lab Equipment 2,000 RPM, Diameter 4.6 in, Adapters Included None, For Use With Stirrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.