Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Induction Stirrer, Gray/Purple

  • Mfr # 120584

  • Zoro # G6147673


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Plate Shape
Round
Plate Length
7 1/2 in
Plate Width
7 1/2 in
Plate Dia.
7.5 in
Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120584
Zoro #
G6147673
UPC #
-
Country of Origin
China

Dimensions

Plate Length
7 1/2 in
Plate Width
7 1/2 in
Plate Dia.
7.5 in
Overall Height
3 in
Overall Width
7 3/4 in
Overall Length
9 3/4 in
Plate Diameter
7 1/2 in

Details

Item
Magnetic Stirrer
Plate Shape
Round
Plate Material
Plastic
Load Capacity - Metric
3 L
Speed Range
10 to 2000 rpm
Number of Stirring Positions
1
Voltage
220V
Plug Style - Lab Equipment
Standard
Load Capacity - English
101.44 oz
Standards
CE, RoHS3, SGS, UKCA, WEEE
Includes Timer
Yes
Watts
18 W
Variable Speed
Yes
Amps
1.5 A
Operating Temp. Range
2 Degrees to 40 Degrees C
Includes
(2) Stir Bars, Double Insulated Power Adapter with (4) Interchangeable Plugs, Silicone Anti-Skid Plate Cover
Display
Digital
Product Type
Magnetic Stirrer
Wattage
18 W
Plug Style
Standard
Weight
2.5 lb
Spin Direction
Both
Speed Setting
Variable Speed
Operating Temperature - Minimum
2 Degrees C
Current
2.2 A
Maximum Speed
2,000 RPM
Minimum Speed
50 RPM
Operating Temperature - Maximum
40 Degrees C
Display Type
Digital
Stirring Position Capacity
3 L

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 7 1/2 in, Plate Width 7 1/2 in, Plate Dia. 7.5 in, Plate Material Plastic, Load Capacity - Metric 3 L, Speed Range 10 to 2000 rpm, Number of Stirring Positions 1, Voltage 220V, Display Digital, Amps 1.5 A, Watts 18 W, Includes Timer Yes, Operating Temp. Range 2 Degrees to 40 Degrees C, Overall Height 3 in, Overall Length 9 3/4 in, Overall Width 7 3/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 101.44 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.